Knit Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # S15TAFGPU-11

  • Zoro # G8352033


product price:  $10.65
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue, Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S15TAFGPU-11
Zoro #
G8352033
UPC #
779406348923
Country of Origin
Malaysia

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue, Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
TenActiv(TM)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
675
Glove Construction
Seamless Knit
Touchscreen Compatible
No
ANSI/ISEA Puncture Level
3
Glove Liner Material
HPPE
Glove Lining Material
HPPE
Brand and Series
Superior Glove TenActiv(TM)
Biodegradable
Non-Biodegradable
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
1500
Glove Hand Style
Left and Right
Anti-Static
No
ANSI/ISEA Puncture Force
60 N
Glove Coating Color
Gray
Latex-Free
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Finger Coverage
Full Finger
Knit Material Color
Blue

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.