Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ODHT0504ZZN-F57 WAP35
Zoro #
G8353396
UPC #
-
Country of Origin
Germany
Dimensions
Nose Radius
0.031"
Insert Thickness
.187"
Details
Item
Milling Insert
Insert Shape
Octagon
For Use With
F4080 Milling Insert
Chip-Breaker
F57
Grade
WAP35
Insert Application
Medium
Workpiece Compatibility
Steel (P)
Insert Material
Carbide
Coating
CVD
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
ANSI Number
ODHT0504ZZN-F57 WAP35
Non Ferrous (N) Compatibility
No
Rake
15 Degrees
Inscribed Circle
.197 in
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
No. of Edges
8
Super Alloy (S) Compatibility
No
Description
Milling Insert, Inscribed Circle .197 in, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.