POWERTAC LED 140 Lumens Tactical Black Mini Flashlight (Discontinued)
- Mfr # E3G3-BK
- Zoro # G8354927
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3G3-BK
Zoro #
G8354927
UPC #
-
Country of Origin
China
Dimensions
Flashlight Battery Size
AAA
Length
2.80"
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
0.54"
Description
Mini Flashlight, Flashlight Grade Tactical, Flashlight Battery Size AAA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 1, Batteries Included No, Battery Burn Time 0.8 hr, Length 2.80 in, Body Dia. 0.54 in, 140 Lumens, Lumens Range 100 to 249, Run Time on High Setting 0.8 hr, Maximum Lumens Output 140, Lamp Life 50,000 hr, Body Color Black, Switch Type Twist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.