This item is Discontinued.

Mack Size 7 Men's Steel Work Boots, Black 9321866000128

Size 7 Men's Steel Work Boots, Black (Discontinued)

  • Mfr # 9321866000128
  • Zoro # G8355024
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9321866000128
Zoro #
G8355024
UPC #
9321866000128
Country of Origin
China

Dimensions

Size
7
Height
6 in

Details

Gender
Men's
Item
Work Boots
Footwear Sole Pattern
Cleated
Insulated
No
Outsole Material
Rubber
Toe Type
Steel
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Waterproof
No
Liner Material
Synthetic Mesh
Midsole Material
Rubber
Standards
ASTM F2413-11
Color
Black
Shank Material
Steel
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips
Upper Material
Leather
Closure Type
Speed Lace

Description

Work Boots, Metatarsal Guard No, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.