This item is Discontinued.

Gator Chucks Machine Chuck, Scroll, 8, A1-6 1-115-0806

Machine Chuck, Scroll, 8, A1-6 (Discontinued)

  • Mfr # 1-115-0806
  • Zoro # G8357264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-115-0806
Zoro #
G8357264
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
3.07
Dia. (In.)
8

Details

Item
Machine Chuck
Type
Scroll
Spindle
DIRECTA1-6
For Use With
Direct "A" Mount
Capacity Min. (In.)
0.157
Capacity Max. (In.)
7.87
Clamping Force (Lb.)
8,140
Gripping Range Internal
1.97 - 7.48
Jaw Material
Steel
RPM
4000
Max. Bore (In.)
2.17
Application
Workpiece Gripping
Gripping Range External
0.157 - 7.87
Jaw Type
Two-PieceReversible
Tolerance
0.0004 in Radial
Number of Jaws
3

Description

Machine Chuck, Number of Jaws 3, Type Scroll, Jaw Type Two-Piece Reversible, Application Workpiece Gripping

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.