Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
O-SP-28
Zoro #
G8358156
UPC #
-
Country of Origin
United States
Dimensions
Steel Thickness
10 in
Size
28
Details
Item
Cutting Tip
Series
O-SP
MAPP Gas Silver Braze
no
Silver Solder Tube
no
For Use With
Oxweld(R) Products
Fuel Pressure
30 to 43 psi
Type
1 Piece
Propane Gas Silver Braze
no
Flame Type
Medium Preheat
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
Oxygen Pressure
25 to 55 psi
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
Description
Cutting Tip, Flame Type Medium Preheat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.