Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, Backlit LCD

  • Mfr # FLK-177/CWG

  • Zoro # G8359985


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Test Leads, 9V Battery (Installed), Quick Reference Guide
Standards
CSA, EN61010-1, TUV, UL, VDE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLK-177/CWG
Zoro #
G8359985
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime
Depth
7.3 in
Overall Width
3.5 in
Battery Size
9V
Overall Height
1.7 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Test Leads, 9V Battery (Installed), Quick Reference Guide
Standards
CSA, EN61010-1, TUV, UL, VDE
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Basic DC Accuracy
+/-0.09% of Reading +2 Digits
Display
Backlit LCD
Temp. Range
14 Degrees to 122 Degrees F
Capacitance Range
1 nF to 9999 uF
Auto Ranging
Yes
Series
FLUKE (R) Fluke-177
Calibration Certificate Included
Yes
Max. DC Amps
10
NIST Certification By
Techni-Tool
Max. AC Amps
10
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Instrument Frequency Counter Range
0.01 Hz to 100 kHz
Max. Ohms
50 megohm
AC Response
TRMS
Multimeter Style
Full Size - General Features
Duty Cycle
No
Intrinsically Safe
No
Basic AC Current Accuracy
+/-(1.5% + 3)
Removable Screen
No
Maximum Resistance Measurement
50 megaohm
Minimum/Maximum Memory
Yes
Minimum Frequency Measurement
0.01 Hz
Maximum AC Voltage Measurement
1,000 V
Maximum Storage Temperature
140 Degrees F
Minimum Capacitance Measurement
1 nF
Thermal Imaging
No
Waterproof
No
Batteries Included
Yes
Resistance Measurement Accuracy
+/-0.9%
Basic DC Current Accuracy
+/-(1.0% + 3)
Basic DC Voltage Accuracy
+/-0.09% + 2 Digits
Maximum Frequency Measurement
100 kHz
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Bluetooth Compatible
No
Maximum Operating Temperature
122 Degrees F
Minimum AC Current Measurement
0 A
Battery Chemistry
Alkaline
Current Leakage Testing
No
Minimum DC Voltage Measurement
0 V
Frequency Measurement Accuracy
+/-(0.1% + 1)
NIST Certification By Manufacturer
Techni-Tool
Fuse Access
Yes
Maximum DC Current Measurement
10 A
Minimum Operating Temperature
14 Degrees F
Maximum AC Current Measurement
10 A
Maximum Capacitance Measurement
9,999 uF
Minimum Storage Temperature
-22 Degrees F
Computer Interface Connection Type
None
Minimum AC Voltage Measurement
0 V
Frequency Measurement Resolution
0.01 Hz
Min-Max-Avg Button Included
Yes
AC Response Calculation
TRMS
Software Included
No
Minimum DC Current Measurement
0 A
Capacitance Measurement Accuracy
+/-(1.2% + 2)
Basic AC Voltage Accuracy
+/-(1.0% + 3)
Bar Graph Included
Yes
Capacitance Measurement Resolution
1 nF
Battery Access
Yes
Battery Voltage
9V
Weight
420 g
Dustproof
No
Maximum DC Voltage Measurement
1,000 V

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(1.0 Percent + 3), Basic DC Voltage Accuracy +/-0.09 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-(1.0 Percent + 3), Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Closed Case Calibration Through Front Panel, Ergonomic Case with Integrated Protective Holster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.