Solar Kit, Backlit LCD, Datalogging
- Mfr # FLK-1537-283/PV
- Zoro # G022806427
product price:Â
$
4,062.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Short Circuit Current Measurement - Maximum
5 mA
Open Circuit Voltage Measurement - Maximum
1,500 V DC
Display
Backlit LCD
Includes
1537 Insulation Resistance Tester, 283 FC/PV Solar Digital Multimeter, Magnetic Hanging Strap, PC software, Premium Carrying Case, Solar MC4 Test Lead Set, TL175-HV TwistGuard(TM) Silicone Test Leads, USB cable, Wireless Current Clamp
Insulation Resistance Measurement - Minimum
200 gigohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLK-1537-283/PV
- Zoro #
- G022806427
- UPC #
- 0195112155141
- Country of Origin
- China
Details
- Short Circuit Current Measurement - Maximum
- 5 mA
- Open Circuit Voltage Measurement - Maximum
- 1,500 V DC
- Display
- Backlit LCD
- Item
- Solar Kit
- Includes
- 1537 Insulation Resistance Tester, 283 FC/PV Solar Digital Multimeter, Magnetic Hanging Strap, PC software, Premium Carrying Case, Solar MC4 Test Lead Set, TL175-HV TwistGuard(TM) Silicone Test Leads, USB cable, Wireless Current Clamp
- Insulation Resistance Measurement - Minimum
- 200 gigohm
- Insulation Resistance Measurement - Maximum
- 500 gigohm
Description
Solar Kit, Display Backlit LCD, Open Circuit Voltage Measurement - Maximum 1,500 V DC, Insulation Resistance Measurement - Minimum 200 gigohm, Insulation Resistance Measurement - Maximum 500 gigohm, Datalogging Yes, Includes 1537 Insulation Resistance Tester, 283 FC/PV Solar Digital Multimeter, Magnetic Hanging Strap, PC software, Premium Carrying Case, Solar MC4 Test Lead Set, TL175-HV TwistGuard(TM) Silicone Test Leads, USB cable, Wireless Current Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.