This item is Discontinued.

Blade Master Oil Transfer Pump, 110/220V AC, 1-1/2 HP 02-1561-GII

Oil Transfer Pump, 110/220V AC, 1-1/2 HP (Discontinued)

  • Mfr # 02-1561-GII
  • Zoro # G8360274
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02-1561-GII
Zoro #
G8360274
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
15
Width (In.)
13
Power Cord Length (Ft.)
1
Length (In.)
38
Manufacturers Warranty Length
2 yr

Details

Voltage
110/220V AC
Application
Oils, Fuels, Lubricants, Antifreeze, Chemicals
HP
1-1/2
RPM
690
Self-Priming
Yes
Item
Oil Transfer Pump
Body Material
Aluminum
Outlet
1-1/2
Duty Cycle
Continuous
Amps
12.4/6.2
Max. Pressure (PSI)
50
Max. Temp.
186 Degrees F
Shaft Material
Steel
Inlet
1-1/2
Type
Electric
Includes
Pump Head, Gear Reducer, Explosion Proof Motor, Powder Coated Frame
Motor Type
Explosion Proof Motor
Gear Material
Resin
Motor Frame
56C
Suction Lift (Ft.)
6
Max. Viscosity (SSU)
40
GPM Max.
50
Lip Seal
Viton

Description

Oil Transfer Pump, Electric, 1-1/2 HP, Voltage 110/220 VAC, 12.4/6.2 Amps, GPM Max. 50, Suction Lift (Ft.) 6, Motor Type Explosion Proof Motor, Motor Frame 56C, Inlet 1-1/2, Outlet 1-1/2, Max. Pressure (PSI) 50, Max. Viscosity (SSU) 40, 690 RPM, Duty Cycle Continuous, Self-Priming Yes, Power Cord Length (Ft.) 1, Max. Temp. 186 Degrees F, Body Material Aluminum, Gear Material Resin, Lip Seal Viton, Shaft Material Steel, Application Oils, Fuels, Lubricants, Antifreeze, Chemicals, Height (In.) 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.