Sorbent Pad, 13 gal, 3 ft x 100 ft, Universal, Black, Polypropylene

  • Mfr # MAT223

  • Zoro # G8362356


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
13 gal
Material
Polypropylene
Size
3 ft x 100 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAT223
Zoro #
G8362356
UPC #
036226008827
Country of Origin
United States

Dimensions

Size
3 ft x 100 ft
Length
100 ft
Width
3 ft
Perforated Size
Not Perforated
Roll Width
36 in
Roll Length
100 ft

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
13 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Black
Perforated
Not Perforated
Volume Absorbed Range
10 to 19 gal
Layers of Construction
1
Volume Absorbed Per Pkg.
13 gal.
UV Resistant
No
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Universal
Perforations
No
Absorbency Weight
Medium
Standards
29 CFR 1910.22(a)(2)
Series
Traffic
Neutralizing
No
Leak Resistant Backing
Yes
Volume Absorbed Per Pad
13 gal
Specialized Applications
Cart, Forklift Traffic, Heavy Foot Traffic
Sorbent Capacity
13 gal
Foot Traffic
Heavy
Wringable
Yes
Volume Absorbed (Pack, Each)
13 gal/pk
Backing Material
Polypropylene
Dimpled
No
Incluces Coverstock
No
Color/Pattern
Black
Backing Properties
Leak Resistant
Flame Resistant
Yes
Land Fill Disposable
Yes
Floating
No
Connector Type
No Connector
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Cart, Forklift Traffic, Heavy Foot
Weight
36 in
For Use With
Universal
Volume Absorbed Per Sock/Boom
13 gal
Bonding Type
Stitched

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 100 ft, Volume Absorbed Per Pad 13 gal, Volume Absorbed per Pkg. 13 gal, Color/Pattern Black, Material Polypropylene, Number of Layers Not Applicable, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.