Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Disconnect Enclosure, 8.30 in D, Hinged WM242608X6

Disconnect Enclosure, 8.30 in D, Hinged (Discontinued)

  • Mfr # WM242608X6
  • Zoro # G8364684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM242608X6
Zoro #
G8364684
UPC #
639889839540
Country of Origin
Unknown

Dimensions

Usable Opening Depth
6.91 in
Height
23.60 in
Width
25.60 in
Depth
8.30 in

Details

Item
Disconnect Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Gray
Finish
Brushed
Mounting
Wall
Standards
cULus
Metal Gauge
14
Series
WM
Material
316L Stainless Steel
Basic Material
Metallic
Includes
Interior Mounting Panel, Accessory Hardware Bag
NEMA Rating
4X, 12
Enclosure Cover Features
Concealed Hinge, L-Handle
Knockouts / No Knockouts
No Knockouts
Gasket
Polyurethane

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Gray, Depth 8.30 in, Enclosure Cover Features Concealed Hinge, L-Handle, Polyurethane Gasket, Height 23.60 in, Includes Interior Mounting Panel, Accessory Hardware Bag, Metal Gauge 14, Wall Mounting, Series WM, Standards cULus, Usable Opening Depth 6.91 in, Width 25.60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.