BumpCap Face Shield Attach Minor Bump Absorb BrowPad 4Pt GRN
Mfr # 20189
Zoro # G8365397
product price:Â $16.99
/ea
Sold in multiples of 12 for $203.88
Key Features
Fits Hat Size
6-1/2 to 8-1/4
Head Protection Material
High-Density Polyethylene (HDPE)
Color
Green
Suspension Adjustment Type
Pinlock
Head Protection Venting
Non-Vented
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20189
Zoro #
G8365397
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8-1/4
Details
Item
Bump Cap,Green,W FaceShield Attachmt
Head Protection Material
High-Density Polyethylene (HDPE)
Color
Green
Suspension Adjustment Type
Pinlock
Head Protection Venting
Non-Vented
Description
Bump Cap,Green,W FaceShield Attachmt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.