Plate, 6-1/2", Ceramic European White PK36

  • Mfr # BR-6

  • Zoro # G8367764


product price:  $73.15
/pk 36, $2.03/ea

Key Features

Dia. (In.)
6 1/2 in
Color
European White
Material
Porcelain
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-6
Zoro #
G8367764
UPC #
875389000794
Country of Origin
China

Dimensions

Dia. (In.)
6 1/2 in

Details

Item
Plate
Color
European White
Material
Porcelain
Resistant Temp. (Deg. F)
350 Degrees F
Temp. Resistance (Deg. F)
350 Degrees F
Product Type
Plate

Description

Plate, Product Type Plate, Color European White, Diameter 6 1/2 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Brighton, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.