Digital Multimeter, 600 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, Backlit LCD

  • Mfr # FLUKE-114/CWG

  • Zoro # G8367861


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Test Leads, Holster, Installed 9V Battery, Quick Reference Guide
Standards
CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-114/CWG
Zoro #
G8367861
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
3.4 in
Depth
1.8 in
Battery Size
9V
Pulse Width
No
Overall Height
6.6 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Test Leads, Holster, Installed 9V Battery, Quick Reference Guide
Standards
CSA, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Instrument Safety Rating
CAT III 600V
Display
Backlit LCD
Calibration Certificate Included
Yes
AC Response
TRMS
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Multimeter Style
Compact - Basic Features
Temp. Range
14 Degrees to 122 Degrees F
Auto Ranging
Yes
Max. DC Amps
10
Max. Ohms
40 megohm
Series
FLUKE (R) Fluke-114
NIST Certification By
Techni-Tool
Max. AC Amps
10
Instrument Frequency Counter Range
5 Hz to 50 kHz
Peak Hold
No
Duty Cycle
No
Intrinsically Safe
No
NIST Certification By Manufacturer
Techni-Tool
Parameters Measured
AC Voltage, DC Voltage, Frequency, Resistance, Temperature (K)
Minimum Frequency Measurement
5 Hz
Battery Access
Yes
Minimum AC Voltage Measurement
0 V
Maximum Resistance Measurement
40 megaohm
AC Response Calculation
TRMS
Basic DC Voltage Accuracy
+/-0.50% + 2 Digits
Maximum Storage Temperature
140 Degrees F
Current Leakage Testing
No
Software Included
No
Battery Chemistry
Alkaline
Basic AC Voltage Accuracy
1.0% + 3 (DC, 45 Hz to 500 Hz)2.0% + 3 (500 Hz to 1 kHz)
Maximum Operating Temperature
122 Degrees F
Frequency Measurement Resolution
5 Hz
Minimum/Maximum Memory
Yes
Removable Screen
No
Maximum AC Voltage Measurement
600 V
Weight
550 g
IP Rating
IP42
Batteries Included
Yes
Minimum DC Voltage Measurement
0 V
Bluetooth Compatible
No
Minimum Operating Temperature
14 Degrees F
Waterproof
No
Maximum Frequency Measurement
50 kHz
Thermal Imaging
No
Minimum Storage Temperature
-40 Degrees F
Maximum DC Voltage Measurement
600 V
Resistance Measurement Accuracy
+/-5%
Min-Max-Avg Button Included
Yes
Bar Graph Included
Yes
Fuse Access
No
Maximum Temperature Measurement
122 Degrees F
Dustproof
No
Minimum Temperature Measurement
14 Degrees F
Minimum Resistance Measurement
0.1 ohm
Battery Voltage
9V

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.0 Percent + 3 (DC, 45 Hz to 500 Hz)2.0 Percent + 3 (500 Hz to 1 kHz), Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy Not Applicable, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features Low Impedance Mode Prevents False Readings Due to Ghost Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.