Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5694-68
Zoro #
G8369173
UPC #
785247569489
Country of Origin
Unknown
Dimensions
Height (In.)
8-1/4
Width (In.)
5-3/4
Details
Item
Wall Bracket
Max. Wattage
9
Standards
UL, cUL
Mounting
Wall
Suggested Lamp Item No.
1PGT6
Housing Finish
White
Voltage
120
Lamp Type
2-Pin, Twin Compact Fluorescent
Lamp Included
No
Number of Circuits
0
Type
Outdoor
Housing Material
Steel
Description
Wall Bracket, Voltage 120, Suggested Lamp Item No. 1PGT6, Housing Material Steel, Standards UL, cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.