Electric Chain Hoist, 250 lb, 26 ft, Hook Mounted - No Trolley, 575V AC, Blue

  • Mfr # DC Com 1-125 1/1 H8 V9.6/2.4 575/60

  • Zoro # G8370187


product price:  $2,582.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
26 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC Com 1-125 1/1 H8 V9.6/2.4 575/60
Zoro #
G8370187
UPC #
-
Country of Origin
Germany

Dimensions

Housing Width
10 1/2 in
Housing Depth
6 13/16 in
Manufacturers Warranty Length
2 yr
Housing Length
16 1/2 in
Chain Length
26 ft
Lifting Hook Opening Width
13 7/8 in
Body Width
10 1/2 in
Body Depth
6 13/16 in
Controller Cord Length
26 ft
Body Length
16 1/2 in
Minimum Retracted Length
14 7/16 in
Maximum Lifting Length
26 ft
Mfr. Warranty Length
2 yr

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
26 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
Load Capacity
250 lb
Min. Between Hooks
13 7/8 in
Motor HP
0.3 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
575V AC
Control Cord
12 to 22 ft
Item
Electric Chain Hoist
Control
Push Button Pendant
Reeving
1
Finish
Powder Coated
Trolley Configuration
Hook Mounted - No Trolley
Number of Speeds
2
Amps @ Low Volts
1.2 A
Brake
DC Disc
Thermal Protection
Included
Clutch
Overload Slip
Classification
H4
Hz
60
Lubrication
Maintenance Free for Up to 10 Yr.
Overload Protection Included
Yes
Includes Brake
Brake Included
Number of Reeves
1
Motor Horsepower
1/4 hp
Mount Type
Hook Mounted - No Trolley
Controls
Contactor
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Programmable
Non-Programmable
Included Components
Chain Container
Trolley IP Rating
IP55
Current at Min. Voltage
1.2 A
Current at Max. Voltage
1.2 A
Pendant IP Rating
IP65
Chain Material
Steel
Body Material
Aluminum
For Outdoor Use
Yes
Includes Clutch
Clutch Included
Number of Load Chains
1
Chain Finish
Powder Coated
Body Finish
Powder Coated
Fixed Lift Speed
8 fpm, 32 fpm
Headroom
13 7/8 in
Lifting Hook Type
Hook with Safety Latch
Starts and Stops per Hour
240
Lifting Hook Material
Steel
Brake Type
DC Current
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Maximum Lifting Capacity
275 lb
Trolley Wheel Material
Plastic
Duty Classification
H4
Clutch Type
Overload Slip
Hoist IP Rating
IP55
Operating Voltage
575V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 275 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 8 fpm, 32 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 26 ft, Current at Minimum Voltage 1.2 A, Current at Maximum Voltage 1.2 A, Motor Horsepower 1/4 hp, Operating Voltage 575V AC, Headroom 13 7/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.