Welding Jacket, 3XL, 9 oz Cotton, Snaps Closure
Mfr # 1030MB-3X
Zoro # G8370507
product price:Â $43.45
/eaKey Features
Size
3XL
Color
Green
Fabric Weight
9 oz
Length
30 in
Standards
ASTM D6413-10
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1030MB-3X
Zoro #
G8370507
UPC #
690830102977
Country of Origin
Philippines
Dimensions
Size
3XL
Length
30 in
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back Yes, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 3XL, Standards ASTM D6413-10, Total Number of Pockets 2, Breathability Features Vented back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.