Welding Jacket, L, 9 oz Cotton, Snaps Closure
Mfr # 1060-L
Zoro # G8370540
product price:Â $29.85
/eaKey Features
Color
Navy
Fabric Weight
9 oz
Length
30 in
Standards
ASTM D6413-10
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1060-L
Zoro #
G8370540
UPC #
690830106029
Country of Origin
Philippines
Dimensions
Size
L
Length
30 in
Details
Item
Welding Jacket
Color
Navy
Fabric Weight
9 oz
Standards
ASTM D6413-10
Material
Cotton
Closure Type
Snaps
Cuff Style
Snaps
Number of Inside Pockets
1
Number of Outside Pockets
1
ANSI Class
Not Rated
Gender
Men's
Color Family
Blue
Total Number of Pockets
2
Includes Mesh Back
No
High-Visibility
No
Heat Protection Type
Flames, Metal Spatter, Sparks
Passes ASTM F6413 Flame Test
D6413-10
Collar Style
Shirt
Garment Type
Jacket
Includes Soapstone Pocket
Yes
Fall Protection Compatible
No
Material Trade Name
Cotton
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size L, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.