Welding Gloves, Gauntlet Cuff, Straight Thumb, B Cowhide, L, 1 PR
Mfr # 2119C-L
Zoro # G8370936
product price:Â $16.19
/prKey Features
Glove Size
L
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Split Cowhide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2119C-L
Zoro #
G8370936
UPC #
690830821199
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
14 in
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Split Cowhide
Glove Leather Grade
Premium
Palm Material
Cowhide
Thumb Style
Straight
Color
Brown
Leather Grade
B
Leather Glove Liner Type
Cotton
Description
Cowhide,Stick Welding Gloves,L,PR1, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.