B-Series Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Cowhide, XL, 1 PR
Mfr # 2519B-X
Zoro # G8371137
product price:Â $20.35
/prKey Features
Cuff Material
Cowhide
Application
Stick Welding
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2519B-X
Zoro #
G8371137
UPC #
690830519270
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
14 in
Description
Cowhide,Stick Welding Gloves,XL,PR1, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Blue, Cuff Material Cowhide, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.