Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Elkskin, XL, 1 PR
Mfr # 8500-X
Zoro # G8371198
product price:Â $44.29
/prKey Features
Cuff Material
Cowhide
Application
Stick/MIG Welding
Cuff Style
Gauntlet
Glove Back Material
Elkskin
Glove Leather Grade
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8500-X
Zoro #
G8371198
UPC #
690830850076
Country of Origin
China
Dimensions
Glove Size
XL
Cuff Length
6 in
Glove Length
14 in
Description
Elkskin Palm Stick,Welding Gloves,XL,PR1, Welding Glove Application MIG, Stick, Glove Back Material Elkskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Yellow, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.