SensiTIG Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Kidskin, S, 1 PR
Mfr # 0224-S
Zoro # G8371435
product price:Â $18.95
/prKey Features
Glove Size
S
Cuff Material
Cowhide
Application
Tig Welding
Cuff Style
Gauntlet
Glove Back Material
Kidskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0224-S
Zoro #
G8371435
UPC #
690830020004
Country of Origin
Pakistan
Dimensions
Glove Size
S
Cuff Length
4 in
Glove Length
14 in
Description
TIG Welding Gloves,Long Cuff,S,PR1, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.