MegaMIG Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, 2XL, 1 PR
Mfr # 0216-2X
Zoro # G8371469
product price:Â $28.89
/prKey Features
Glove Size
2XL
Cuff Material
Cowhide
Application
MIG Welding
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0216-2X
Zoro #
G8371469
UPC #
690830021643
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Cuff Length
4.5 in
Glove Length
18 in
Description
MIG Welding Gloves,Long Cuff,2XL,PR1, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size 2XL, Color Brown/White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.