This item is Discontinued.

Micro 100 Carbide End Mill, Dia 3mm, Cut L 8mm AECM-0302-3

Carbide End Mill, Dia 3mm, Cut L 8mm (Discontinued)

  • Mfr # AECM-0302-3
  • Zoro # G8372944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AECM-0302-3
Zoro #
G8372944
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Milling Diameter
3.00mm
Length of Cut
8.00mm
Dimension Type
Metric
Corner Radius
0.20mm
Shank Dia.
6.00mm
Milling Dia.
3.00mm

Details

Number of Flutes
3
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
List Number
AECM
Helix Angle
30 Degrees
End Mill Material
Carbide
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Single End/Double End
Single End

Description

Corner Radius End Mill, 0.20mm, 8.00mm, 57.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.