Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ODHT0605ZZN-F57 WSP45
Zoro #
G8374606
UPC #
-
Country of Origin
Germany
Dimensions
Nose Radius
0.031"
Insert Thickness
.219"
Details
Item
Milling Insert
Insert Shape
Octagon
Chip-Breaker
F57
For Use With
F4080 Milling Insert
Grade
WSP45
Insert Application
Medium
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Coating
PVD
Mounting Style
Screw Held
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Inscribed Circle
.236 in
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Rake
15 Degrees
ANSI Number
ODHT0605ZZN-F57 WSP45
No. of Edges
8
Description
Milling Insert, Inscribed Circle .236 in, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.