Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720-0946
Zoro #
G8382534
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.25 in
Width
5.25 in
Depth
5.75 in
Details
Item
Mid Clamp
Weight
3.30 lb
Material
Black Anodized, Premium-Grade Aluminum, and Stainless Steel
For Use With
Solar Mounting Systems
Description
Mid Clamp, Material Black Anodized, Premium-Grade Aluminum, and Stainless Steel, Weight 3.30 lb, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.