Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02650320316070
Zoro #
G8383453
UPC #
096801069377
Country of Origin
United States
Dimensions
Thickness
3/8"
Details
Item
Entrance Runner
Color
Maroon
Backing Material
Rubber
Indoor/Outdoor
Indoor
Brake Fluid Resistant
No
Mat Electrical Resistance
Anti-Static
Mat Weaving
Needle Punch
Mat Shape
Rectangle
Antimicrobial
No
Scrape/Dry
Dry
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Runner, Antimicrobial No, Backing Material Rubber, Color Maroon, Indoor/Outdoor Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.