This item is Discontinued.

Micro 100 Carbide End Mill, Dia 3/4, Cut L 1-1/2 BLR-750-2X

Carbide End Mill, Dia 3/4, Cut L 1-1/2 (Discontinued)

  • Mfr # BLR-750-2X
  • Zoro # G8383654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLR-750-2X
Zoro #
G8383654
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
6 in
Length of Cut
1 1/2 in
Neck Length
3 in
Neck Dia.
.740 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch

Details

Number of Flutes
2
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
List Number
BLR
Item
Carbide End Mill
Cutting Direction
Right Hand
Helix Angle
30 Degrees

Description

Carbide End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.