Radial Ball Bearing, 6318 Industry Number, Double Shielded, 90 mm Dia, Alloy Steel

  • Mfr # 318KDD

  • Zoro # G8385246


product price:  $805.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bore Dia.
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
318KDD
Zoro #
G8385246
UPC #
087796067707
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
190 mm
Width
43 mm
Bore Diameter
90 mm
Outside Diameter
190 mm
Outer Ring Width
43 mm
Outside Dia. Tolerance
+0/-.030mm
Outside Diameter Tolerance
+0/-0.030 mm
Bore Diameter Tolerance
+0/-0.020 mm
Fillet Radius
3 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bearing Industry Number
6318
ABEC Rating
1
Closure
Double Shielded
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Static Load Capacity
24,000 lb
ABEC Tolerance
1
Bore Tolerance
+0/-.020mm
Industry Number
318KDD
Shield Material
Steel
Max. RPM
1,786 RPM
Dynamic Load Capacity
36,500 lb
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Chevron SRI 2
Lubricant Material
SRI 2
Minimum Temperature
-60 Degrees F
Static Radial Load Capacity
107,200 N
Dynamic Radial Load Capacity
158,200 N
Maximum Speed
2,500 RPM
Maximum Temperature
200 Degrees F
Retaining Ring Groove
No
Includes Retaining Ring
No

Description

Radial Ball Bearing, Bearing Industry Number 6318, Bore Diameter 90 mm, Closure Double Shielded, Outer Ring Width 43 mm, Outside Diameter 190 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 158,200 N, Fillet Radius 3 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.