Size 10-1/2 Men's Steel Work Boots, Rocky Brown (Discontinued)
- Mfr # 9321866006694
- Zoro # G8387836
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9321866006694
Zoro #
G8387836
UPC #
9321866006694
Country of Origin
China
Dimensions
Size
10-1/2
Height
6 in
Details
Gender
Men's
Item
Work Boots
Toe Type
Steel
Color
Rocky Brown
Waterproof
No
Insulated
No
Liner Material
Synthetic Mesh
Standards
ASTM F2413-11
Metatarsal Guard
No
Outsole Material
Rubber
Midsole Material
Rubber
Max. Heat Rating
Not Rated
Shank Material
Steel
Footwear Sole Pattern
Cleated
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Speed Lace
Resists
Slips
Upper Material
Leather
Description
Work Boots, Metatarsal Guard No, Color Rocky Brown, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.