Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BEM-562-03X
Zoro #
G8391424
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
3 1/2 in
Length of Cut
1 1/4 in
Dimension Type
Fractional Inch
Shank Dia.
9/16 in
Details
Number of Flutes
3
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
BEM
Item
Carbide End Mill
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Description
Carbide End Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.