This item is Discontinued.

No Product Image Available

Contact Tip, Wire Size 1/16 In (Discontinued)

  • Mfr # S10125-1/16
  • Zoro # G8391695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10125-1/16
Zoro #
G8391695
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
1/16

Details

Item
Contact Tip
For Use With
Lincoln(R) Style
For MIG Guns
Lincoln(R) Style

Description

Contact Tip, Wire Size (In.) 1/16 In., For Use With Lincoln Style, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.