This item is Discontinued.

Akro-Mils Standard Platform Truck, 2000 lb. RPT30601C5M8

Standard Platform Truck, 2000 lb. (Discontinued)

  • Mfr # RPT30601C5M8
  • Zoro # G8395335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPT30601C5M8
Zoro #
G8395335
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
60"
Overall Width
30"
Deck Length
60"
Caster Wheel Dia.
8 in
Deck Height
8"
Deck Width
30"

Details

Load Capacity
2000 lb.
Item
Platform Truck
Handle Type
Removable Cross-bar
Number of Caster Wheels
4
Handle Pocket Location
Single End
Caster Wheel Material
Mold-on Rubber
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Type
(2) Rigid, (2) Swivel

Description

Platform Truck, Load Capacity 2000 lb, Overall Length 60 in, Overall Width 30 in, Deck Height 8 in, Deck Length 60 in, Deck Width 30 in, Handle Type Removable Cross-bar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.