Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9321866117970
Zoro #
G8396787
UPC #
9321866117970
Country of Origin
China
Dimensions
Size
15
Height
6 in
Details
Gender
Men's
Item
Work Boots
Shank Material
Steel
Metatarsal Guard
No
Footwear Sole Pattern
Cleated
Liner Material
Synthetic Mesh
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Midsole Material
Rubber
Waterproof
No
Max. Heat Rating
Not Rated
Toe Type
Steel
Insulated
No
Color
Honey
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips
Upper Material
Leather
Closure Type
Speed Lace
Description
Work Boots, Metatarsal Guard No, Color Honey, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.