This item is Discontinued.

Fluke Datalogger, Temperature 1620A-BASE-156

Datalogger, Temperature (Discontinued)

  • Mfr # 1620A-BASE-156
  • Zoro # G8399641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1620A-BASE-156
Zoro #
G8399641
UPC #
095969374767
Country of Origin
United States

Dimensions

Depth
2 in
Manufacturers Warranty Length
1 yr.
Height
4 9/10 in
Width
8 3/10 in

Details

Item
Dataloging Hygrometer
Temp. Range (F)
32 Degrees to 122 Degrees
Application
Indoor
Humidity Accuracy
+/-1.5 % RH from 20 % RH to 70 % RH
Relative Humidity Range
0 to 100%
Features
Ethernet, RS-232 Interface
Celsius Switchable
Yes
Temp. Range (C)
0 Degrees to 50 Degrees
Mounting
Wall
Display Type
LCD
Memory
400,000 Typical Individual Date/Time-stamped Readings
Battery Type
12V DC Evternal Source
Temp. Accuracy (C)
+/-0.25 Degrees
Includes
The "DewK" Thermo-Hygrometer

Description

Dataloging Hygrometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.