This item is Discontinued.

Mack Size 14 Men's Steel Work Boots, Black 9321866123810

Size 14 Men's Steel Work Boots, Black (Discontinued)

  • Mfr # 9321866123810
  • Zoro # G8400445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9321866123810
Zoro #
G8400445
UPC #
9321866123810
Country of Origin
China

Dimensions

Size
14
Height
6 in

Details

Gender
Men's
Item
Work Boots
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Liner Material
Synthetic Mesh
Footwear Sole Pattern
Cleated
Toe Type
Steel
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Color
Black
Shank Material
Steel
Insulated
No
Waterproof
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Slips
Closure Type
Speed Lace

Description

Work Boots, Metatarsal Guard No, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.