Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEM-687-3
Zoro #
G8401206
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
4 in
Length of Cut
1 3/8 in
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Details
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Carbide End Mill
List Number
GEM
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Finish - Machining
Bright (Uncoated)
Description
Carbide End Mill, Bright (Uncoated), Length of Cut 1 3/8 in, Overall Length 4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.