This item is Discontinued.

Zoro Select Threaded Stud, B7, Plain, 7/8-9x8, PK35 775356-BR

Threaded Stud, B7, Plain, 7/8-9x8, PK35 (Discontinued)

  • Mfr # 775356-BR
  • Zoro # G8401556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
775356-BR
Zoro #
G8401556
UPC #
087302631507
Country of Origin
Multiple

Dimensions

Overall Length
8"
Thread Size
7/8"-9

Details

Item
Fully Threaded Stud
Min. Tensile Strength (PSI)
125,000
Thread Direction
Right Hand
Meets/Exceeds
ASTM A193/A193M
Temp. Range (F)
900
Rockwell Hardness
HRC 35 Max
Temp. Range
900 Degrees F
Thread Type
UNC
Material
Alloy Steel
Finish
Plain

Description

Fully Threaded Stud, Material Alloy Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 8 In., Thread Direction Right Hand, Rockwell Hardness HRC 35 Max, Package Quantity 35

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.