1" Dr, 46mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-46MM

  • Zoro # G8409344


product price:  $52.99
/ea

Key Features

Drive Size
1 in
Overall Length
68.3 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-46MM
Zoro #
G8409344
UPC #
00076799729460
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
46mm
Overall Length
68.3 mm
Socket Depth
Standard
Socket Length
68.3 mm
Socket Size
46 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Impact Rated
Yes
Output Type
6 pt
Standards
ASME B107.110
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Drive Type
Impact
Measurement Type
Metric
Socket Shape
6-Point
Locking
No
Non-Sparking
No
Non-Magnetic
Yes
Bolt Clearance
28.6 mm
Insulated
No
Compatible Fastener Type
Bolts
Tether Ready
No
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 46 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 28.6 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.