Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8450
Zoro #
G8410665
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1 in
Width
10 3/8 in
Depth
7 1/2 in
Details
Item
iPad Case
Fits
Apple iPad 2
Color
Black
Material
Polycarbonate, Synthetic Leather
Description
iPad Case, Fits Apple iPad 2, Color Black, Material Polycarbonate, Synthetic Leather, Length 1 in, Width 10 3/8 in, Depth 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.