Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavado De Ojos, 14 x 10, Plastic, 38993

  • Mfr # 38993

  • Zoro # G8413227


product price:  $13.99
/ea

Key Features

Legend
Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavado De Ojos
Sign Material
Plastic
Height
14 in
Width
10 in
Thickness
0.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38993
Zoro #
G8413227
UPC #
754473389932
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.059 in

Details

Item
Eye Wash Sign
Legend
Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavado De Ojos
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English, Spanish
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header
No Header
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shower And Eye Wash Ducha De Emergencia Y Para Lavado De Ojos, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.