This item is Discontinued.

Mack Size 7-1/2 Men's Steel Work Boots, Rocky Brown 9312866008872

Size 7-1/2 Men's Steel Work Boots, Rocky Brown (Discontinued)

  • Mfr # 9312866008872
  • Zoro # G8415574
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9312866008872
Zoro #
G8415574
UPC #
9312866008872
Country of Origin
China

Dimensions

Size
7-1/2
Height
6 in

Details

Gender
Men's
Item
Work Boots
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Cleated
Metatarsal Guard
No
Midsole Material
Rubber
Shank Material
Steel
Standards
ASTM F2413-11
Color
Rocky Brown
Waterproof
No
Footwear Closure Type
Lace Up
Liner Material
Synthetic Mesh
Insulated
No
Outsole Material
Rubber
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Closure Type
Speed Lace
Resists
Slips

Description

Work Boots, Metatarsal Guard No, Color Rocky Brown, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.