Cell Phone Locker, 27 in W, 12 in D, 30 1/2 in H, (3) Wide, (5) Tier, Light Gray

  • Mfr # UCTL392(30)-5A-PL

  • Zoro # G8417473


product price:  $559.54
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Locker Configuration
(3) Wide, (5) Tier
Number of Openings
15
Overall Width
27 in
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCTL392(30)-5A-PL
Zoro #
G8417473
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 in
Overall Depth
12 in
Overall Height
30 1/2 in
Opening Width
7 1/2 in
Opening Depth
11 in
Opening Height
5 1/2 in

Details

Item
Cell Phone Locker
Color
Light Gray
Locker Configuration
(3) Wide, (5) Tier
Number of Openings
15
Legs Included
No
Locker Material
Steel
Locker Handle Type
Pull
Assembled/Unassembled
Assembled
Mounting Style
Surface
Locker Lock Type
Padlock Hasp
Locker Color Family
Grays
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Door Type
Solid
Lock Type
Padlock Hasp
Includes
Number Plate
Tier
Five
Locker Configurations
(3) Wide, (5) Tier
Material
Cold rolled steel
Handle Type
None
Door Type
Solid
Number of Lockers
15
Locker Finish
Powder Coated
Includes Number Plates
Yes
Frame Assembled
Assembled
Locker Color
Gray
Number of Units Wide
3
Number of Tiers
5

Description

Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 3, Handle Type None, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 15, Opening Depth 11 in, Opening Height 5 1/2 in, Opening Width 7 1/2 in, Overall Depth 12 in, Overall Height 30 1/2 in, Overall Width 27 in, Includes Number Plate, Includes Number Plates Yes, Locker Finish Powder Coated, Locker Material Steel, Door Type Solid, Lock Type Padlock Hasp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.