Pressure Module, Dual Compound, -15/100 psi (-100/609 KPa) (Discontinued)
- Mfr # Fluke-700PD6
- Zoro # G8418331
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Fluke-700PD6
Zoro #
G8418331
UPC #
095969046183
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Pressure Module
Type
Dual Compound
Pressure Range
-15/100 psi (-100/609 KPa)
Resolution
0.01 psi (0.07 KPa)
Total Uncertainty
0.050%
For Use With
1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45
Fitting Material
316 SS
Includes
Metric Adapter and Instructions
High Side Compatible With
316 Stainless Steel
High Side Media
316 SS
Reference Uncertainty (%)
0.025
Calibration Certificate
NIST with Data
Description
Pressure Module, Dual Compound, Pressure Range -15/100 psi (-100/609 KPa), Resolution 0.01 psi (0.07 KPa), Total Uncertainty 0.050%, High Side Compatible With 316 Stainless Steel, Fitting Material 316 Stainless Steel, For Use With 1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45, NIST With Data Calibration Certificate, Includes Metric Adapter and Instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.