This item is Discontinued.

Fluke Pressure Module, High Pressure, 5000 psi 34 MPa) Fluke-700P30

Pressure Module, High Pressure, 5000 psi 34 MPa) (Discontinued)

  • Mfr # Fluke-700P30
  • Zoro # G8422811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Fluke-700P30
Zoro #
G8422811
UPC #
095969045780
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Pressure Module
Type
High Pressure
Pressure Range
5000 psi 34 MPa)
Resolution
0.1 psi (0.001 MPa)
Total Uncertainty
0.080%
For Use With
1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45
Calibration Certificate
NIST with Data
Reference Uncertainty (%)
0.05
High Side Media
C276
Includes
Instructions
High Side Compatible With
Hastelloy C267
Fitting Material
C276

Description

Pressure Module, High Pressure, Pressure Range 5000 psi 34 MPa), Resolution 0.1 psi (0.001 MPa), Total Uncertainty 0.080%, High Side Compatible With Hastelloy C267, Fitting Material Hastelloy C267, For Use With 1ND75, 1GAK4, 1GAK6, 1GAK8, 1GAN1, 1GAN3, 1GAN5, 1GAN7, 1GAN9, 1GAP2, 2PY43, 6KD37, 6KD38, 6KD39, 6KD42, 6KD43, 6KD44 and 6KD45, NIST With Data Calibration Certificate, Includes Instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.