This item is Discontinued.

Monster Carbide End Mill, 17/64In, 4F, Single, 2-1/2 236-001081B

Carbide End Mill, 17/64In, 4F, Single, 2-1/2 (Discontinued)

  • Mfr # 236-001081B
  • Zoro # G8424954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-001081B
Zoro #
G8424954
UPC #
888226097758
Country of Origin
Unknown

Dimensions

Overall Length
2 1/2 in
Milling Diameter
17/64"
Length of Cut
1/2 in
Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Milling Dia.
17/64"

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
List Number
236
Grade
C2 Micro Grain
Single End/Double End
Single End
Item
Carbide End Mill
Helix Angle
30 Degrees
Finish - Machining
Bright (Uncoated)

Description

Carbide End Mill, Bright (Uncoated), Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.