This item is Discontinued.

Baldor-Reliance 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460 Voltage, 1165 Nameplate RPM EM3215T

3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460 Voltage, 1165 Nameplate RPM (Discontinued)

  • Mfr # EM3215T
  • Zoro # G8425471
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM3215T
Zoro #
G8425471
UPC #
781568138854
Country of Origin
United States

Dimensions

Shaft Length
2 3/4 in
Overall Length
16 1/2 in
Manufacturers Warranty Length
3 yr
Length Less Shaft
13 3/4 in
Shaft Dia.
1 1/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
2
RPM Range
1101-1200
Voltage
208-230/460
Frame
184T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1165
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
UL, CSA
Nominal Efficiency
87.5%
Duty
Continuous
Hz
60
RPM Group
1101-1200
Full Load Amps
6.8/3.4
Frame Material
Steel
Inverter Rated
Yes
Motor Bearings
Ball
Ins. Class
F
Phase
Three
Motor Efficiency Group
NEMA Premium Efficient
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1165, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 6.8/3.4, 184T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.