This item is Discontinued.

Micro 100 Carb End Mill, 3/4 In, 4FL, CC, Uncoated GEC-750-4-020

Carb End Mill, 3/4 In, 4FL, CC, Uncoated (Discontinued)

  • Mfr # GEC-750-4-020
  • Zoro # G8428077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEC-750-4-020
Zoro #
G8428077
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
3/4"
Length of Cut
1 1/2 in
Corner Radius
0.020 in
Milling Dia.
3/4"
Dimension Type
Fractional Inch
Shank Dia.
3/4 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Single End/Double End
Single End
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
List Number
GEC

Description

Corner Radius End Mill, 0.020 in, 1 1/2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.