Sign, Can I Be Greener, 7X10", Plastic, 1002
Mfr # 1002
Zoro # G8428478
product price:Â $11.35
/eaKey Features
Legend
Green at Work(TM) How Can I Be Greener Today
Sign Material
Plastic
Height
7"
Width
10"
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1002
Zoro #
G8428478
UPC #
-
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Details
Item
Conservation Sign
Legend
Green at Work(TM) How Can I Be Greener Today
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
Green at Work(TM)
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Description
Conservation Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work(TM), Legend Green@Work(TM) How Can I Be Greener Today, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.