Sign, Can Scrap Be Reduced7X10", Plastic, 1035
Mfr # 1035
Zoro # G8428749
product price:Â $9.99
/eaKey Features
Legend
Green at Work(TM) How Can Scrap Be Reduced or Reused
Sign Material
Plastic
Width
10"
Sign Mounting Style
Surface
UV Resistant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1035
Zoro #
G8428749
UPC #
-
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Details
Item
Conservation Sign
Legend
Green at Work(TM) How Can Scrap Be Reduced or Reused
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Header
Green at Work
Header Background Color
Green
Header Legend Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Conservation Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) How Can Scrap Be Reduced or Reused, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.